
- Seal Kit for Economair® Cylinder
- 1 1/2" Bore Size
- Non-Cushioned
- Double Acting
- Packing: O-Ring, Low Friction
Series | Economair® |
Cushions | Noncushioned |
Cylinder Type | Double Acting |
Cylinder Bore Size | 1.5 in |
Seal Material | O-Ring, low friction seals. |
Weight | 0.86 LB |
