Skip to content Skip to navigation menu
ARO Corp.RANAQK-AB-080

RANAQK-AB-080

Provenair® Reciprocating Assembly
Item #102835881
  • Reciprocating Assembly for ARO Provenair® Cylinder
  • Aluminum Actuator
  • Double Acting
  • 1 1/2" Bore
  • 5/8" Chrome Plated Steel Rod
  • Standard Male Rod End
  • Non-Cushioned
  • 8" Stroke
+ Show More + Show Less
ARO Corp.RANAQK-AB-080
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reciprocating Assembly for ARO Provenair® Cylinder
  • Aluminum Actuator
  • Double Acting
  • 1 1/2" Bore
  • 5/8" Chrome Plated Steel Rod
Cushions Noncushioned
Actuator Material Aluminum
Cylinder Type Double Acting
Rod End Style Male, Standard
Series Provenair®
Rod Diameter 5/8 in
Cylinder Bore Size 1.5 in
Rod Material Chrome-Plated Steel
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison