- Reciprocating Assembly for ARO Provenair® Cylinder
- Aluminum Actuator
- Double Acting
- 1 1/2" Bore
- 5/8" Chrome Plated Steel Rod
| Actuator Material | Aluminum |
| Rod Diameter | 5/8 in |
| Cylinder Type | Double Acting |
| Cushions | Noncushioned |
| Rod End Style | Male, Standard |
| Cylinder Bore Size | 1.5 in |
| Series | Provenair® |
| Rod Material | Chrome-Plated Steel |
| Weight | 0.9 LB |

