Skip to content Skip to navigation menu
ARO Corp.RANAQK-AB-010

RANAQK-AB-010

Provenair® Reciprocating Assembly
Item #102820445
  • Reciprocating Assembly for ARO Provenair® Cylinder
  • Aluminum Actuator
  • Double Acting
  • 1 1/2" Bore
  • 5/8" Chrome Plated Steel Rod
  • Standard Male Rod End
  • Non-Cushioned
  • 1" Stroke
+ Show More + Show Less
ARO Corp.RANAQK-AB-010
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reciprocating Assembly for ARO Provenair® Cylinder
  • Aluminum Actuator
  • Double Acting
  • 1 1/2" Bore
  • 5/8" Chrome Plated Steel Rod
Rod End Style Male, Standard
Cushions Noncushioned
Cylinder Type Double Acting
Series Provenair®
Rod Diameter 5/8 in
Cylinder Bore Size 1.5 in
Rod Material Chrome-Plated Steel
Actuator Material Aluminum
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison