- Reciprocating Assembly for Economair® Double Acting Cylinder
- 3" Bore Size x 6" Stroke
- Cushioned on Both Ends
- Steel Rod
- w/o Magnetic Piston
| Cylinder Type | Double Acting |
| Series | Economair® |
| Magnetic Piston | No |
| Rod Material | Steel |
| Cylinder Bore Size | 3 in |
| Cushions | Cushioned, Both Ends |
| Seal Material | O-Ring, Nitrile, O-Ring, Viton |
| Weight | 1.0 LB |

