Skip to content Skip to navigation menu
ARO Corp.RA2415-100-060

RA2415-100-060

Economair® Reciprocating Assembly
Item #102820444
  • Reciprocating Assembly for Economair® Double Acting Cylinder
  • 1 1/2" Bore Size x 6" Stroke
  • Cushioned on Both Ends
  • Steel Rod
  • w/o Magnetic Piston
  • Seal Types: Nitrile & Viton O-Rings
+ Show More + Show Less
ARO Corp.RA2415-100-060
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reciprocating Assembly for Economair® Double Acting Cylinder
  • 1 1/2" Bore Size x 6" Stroke
  • Cushioned on Both Ends
  • Steel Rod
  • w/o Magnetic Piston
Series Economair®
Cylinder Type Double Acting
Seal Material O-Ring, Nitrile, O-Ring, Viton
Rod Material Steel
Cylinder Bore Size 1.5 in
Cushions Cushioned, Both Ends
Magnetic Piston No
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison