- Reciprocating Assembly for Economair® Double Acting Cylinder
- 2 1/2" Bore Size x 1" Stroke
- Non-Cushioned
- Steel Rod
- w/o Magnetic Piston
| Cylinder Type | Double Acting |
| Seal Material | O-Ring, Nitrile, O-Ring, Viton |
| Cylinder Bore Size | 2.5 in |
| Rod Material | Steel |
| Magnetic Piston | No |
| Series | Economair® |
| Cushions | Noncushioned |
| Weight | 1.0 LB |

