- Reciprocating Assembly for Economair® Double Acting Cylinder
- 1 1/8" Bore Size x 2" Stroke
- Non-Cushioned
- 303 Stainless Steel Rod
- w/o Magnetic Piston
| Cylinder Bore Size | 1.125 in |
| Cylinder Type | Double Acting |
| Cushions | Noncushioned |
| Seal Material | O-Ring, Nitrile, O-Ring, Viton |
| Series | Economair® |
| Rod Material | 303 Stainless Steel |
| Magnetic Piston | No |
| Weight | 0.37 LB |

