Skip to content Skip to navigation menu
ARO Corp.RA2315-100-240

RA2315-100-240

Economair® Reciprocating Assembly
Item #102820336
  • Reciprocating Assembly for Economair® Double Acting Cylinder
  • 1 1/2" Bore Size x 24" Stroke
  • Non-Cushioned
  • Steel Rod
  • w/o Magnetic Piston
  • Seal Types: Nitrile & Viton O-Rings
+ Show More + Show Less
ARO Corp.RA2315-100-240
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reciprocating Assembly for Economair® Double Acting Cylinder
  • 1 1/2" Bore Size x 24" Stroke
  • Non-Cushioned
  • Steel Rod
  • w/o Magnetic Piston
Cylinder Bore Size 1.5 in
Cylinder Type Double Acting
Rod Material Steel
Cushions Noncushioned
Series Economair®
Magnetic Piston No
Seal Material O-Ring, Nitrile, O-Ring, Viton
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison