- Heavy-Duty Series Manually Controlled Standard Regulator
- 1 NPT
- 293 SCFM
- 50 psig
- w/o Gauge
description
- Provides accurate and quick response to flow demands and line pressure changes, giving air-powered equipment the precise air pressure control needed.
features
- Zinc die-cast bodies are corrosion-resistant
- Units can be panel mounted
- Balanced valve eliminates chatter and increases accuracy
- Diaphragms and seals are nylon reinforced for enhanced elasticity and seal life
- Easy turn adjustment knob provides precise regulation under any pressure
- Manually controlled
options
- None
| Body Size | N/A |
| Size Designation | Heavy-Duty |
| Port Size | 1 |
| Gauge Port | 1/4 in NPT |
| Control Type | Manually Controlled |
| Series | Heavy-Duty |
| Pressure Range [Min] | 5 psig |
| Operating Temperature [Min] | 0 °F |
| Inlet Pressure [Max] | 250 psig |
| Regulator Precision | Standard |
| Adjustment Type | Knob |
| Operating Temperature [Max] | 200 °F |
| Preset | No Preset |
| Flow | 293 SCFM |
| Relieving | Relieving |
| Has Gauge | No |
| Preset/Limiting Pressure | N/A |
| Port Type | NPT |
| Body Material | Zinc |
| Reverse Flow | No |
| Component | Regulator |
| Pressure Limiter | No Pressure Limiter |
| Pressure Range [Max] | 250 psig |
| Knob Color | Black |
| Weight | 3.31 LB |
| EAN or UPC | 663023052755 |

