- Compact Series Series Manually Controlled Standard Regulator
- 3/8 NPT
- 130 SCFM
- 50 psig
- w/Gauge
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- Push-pull, nonrising knob allows one-hand adjustment
- Regulator can be mounted either up or down
- Filter/Regulator offers in-line repairability
- Valve and diaphragm can be replaced without removing unit from line
- Buna-N diaphragms and seals provide excellent elasticity and long life
options
- None
| Adjustment Type | Knob |
| Pressure Range [Min] | 5 psig |
| Port Size | 3/8 |
| Operating Temperature [Max] | 180 °F |
| Component | Regulator |
| Relieving | Non-Relieving |
| Preset/Limiting Pressure | N/A |
| Preset | No Preset |
| Pressure Range [Max] | 200 psig |
| Knob Color | Black |
| Series | Module/Air 2000 |
| Flow | 130 SCFM |
| Pressure Limiter | No Pressure Limiter |
| Gauge Port | 1/4 in NPT |
| Control Type | Manually Controlled |
| Reverse Flow | No |
| Regulator Precision | Standard |
| Body Material | Zinc |
| Port Type | NPT |
| Size Designation | Standard |
| Inlet Pressure [Max] | 200 psig |
| Has Gauge | Yes |
| Operating Temperature [Min] | 0 °F |
| Body Size | N/A |
| Weight | 2.2 LB |
| EAN or UPC | 663023055282 |

