- Compact Series Series Manually Controlled Standard Regulator
- 1/4 NPT
- 100 SCFM
- 50 psig
- w/o Gauge
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- Push-pull, nonrising knob allows one-hand adjustment
- Regulator can be mounted either up or down
- Filter/Regulator offers in-line repairability
- Valve and diaphragm can be replaced without removing unit from line
- Buna-N diaphragms and seals provide excellent elasticity and long life
options
- None
| Pressure Range [Max] | 200 psig |
| Preset/Limiting Pressure | N/A |
| Pressure Range [Min] | 5 psig |
| Control Type | Manually Controlled |
| Relieving | Non-Relieving |
| Series | Module/Air 2000 |
| Size Designation | Standard |
| Operating Temperature [Min] | 0 °F |
| Port Type | NPT |
| Reverse Flow | No |
| Body Size | N/A |
| Has Gauge | No |
| Adjustment Type | Non-Rising Locking Knob |
| Port Size | 1/4 |
| Body Material | Zinc |
| Gauge Port | 1/4 in NPT |
| Knob Color | Black |
| Inlet Pressure [Max] | 200 psig |
| Component | Regulator |
| Pressure Limiter | No Pressure Limiter |
| Flow | 100 SCFM |
| Operating Temperature [Max] | 180 °F |
| Regulator Precision | Standard |
| Preset | No Preset |
| Weight | 0.09 LB |
| EAN or UPC | 663023050669 |

