- Super-Duty High Flow Series Manually Controlled Standard Regulator
- 1 1/4 NPT
- 440 SCFM
- 50 psig
- w/o Gauge
description
- Super-duty series regulators are used in large flow compressed air systems to help maintain constant outlet pressure.
applications
- Used in large flow compressed air systems to help maintain constant outlet pressure
features
- Can be mounted to panel 1/16" min. to 5/32" max. thickness
- Aluminum die-cast body is lightweight and corrosion-resistant
- Nonrising adjustment knob can be locked
- Easy adjustment under any pressure
- Buna-N diaphragms and seals provide excellent elasticity and long life
- Balanced valve design gives accurate and quick response to flow demands
options
- None
| Has Gauge | No |
| Gauge Port | 1/4 in NPT |
| Knob Color | Black |
| Pressure Limiter | No Pressure Limiter |
| Port Size | 1 1/4 |
| Pressure Range [Max] | 50 psig |
| Reverse Flow | No |
| Body Size | N/A |
| Component | Regulator |
| Regulator Precision | Standard |
| Adjustment Type | Knob |
| Operating Temperature [Max] | 175 °F |
| Port Type | NPT |
| Body Material | Aluminum |
| Operating Temperature [Min] | 0 °F |
| Inlet Pressure [Max] | 300 psig |
| Flow | 440 SCFM |
| Pressure Range [Min] | 5 psig |
| Series | Super-Duty High Flow |
| Preset | No Preset |
| Control Type | Manually Controlled |
| Size Designation | Super-Duty High Flow |
| Preset/Limiting Pressure | N/A |
| Relieving | Relieving |
| Weight | 1.1 LB |

