- Compact Series Series Manually Controlled Standard Regulator
- 1/2 NPT
- 150 SCFM
- 50 psig
- w/Gauge
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- Push-pull, nonrising knob allows one-hand adjustment
- Regulator can be mounted either up or down
- Filter/Regulator offers in-line repairability
- Valve and diaphragm can be replaced without removing unit from line
- Buna-N diaphragms and seals provide excellent elasticity and long life
options
- None
| Operating Temperature [Min] | 0 °F |
| Port Size | 1/2 |
| Series | Module/Air 2000 |
| Pressure Range [Max] | 200 psig |
| Pressure Range [Min] | 5 psig |
| Flow | 150 SCFM |
| Preset | No Preset |
| Body Material | Zinc |
| Regulator Precision | Standard |
| Has Gauge | Yes |
| Pressure Limiter | No Pressure Limiter |
| Gauge Port | 1/4 in NPT |
| Port Type | NPT |
| Relieving | Non-Relieving |
| Body Size | N/A |
| Preset/Limiting Pressure | N/A |
| Inlet Pressure [Max] | 200 psig |
| Control Type | Manually Controlled |
| Operating Temperature [Max] | 180 °F |
| Component | Regulator |
| Reverse Flow | No |
| Size Designation | Standard |
| Knob Color | Black |
| Adjustment Type | Non-Rising Locking Knob |
| Weight | 2.2 LB |

