- Compact Series Series Manually Controlled Standard Regulator
- 1/2 NPT
- 150 SCFM
- 125 psig
- w/o Gauge
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- Push-pull, nonrising knob allows one-hand adjustment
- Regulator can be mounted either up or down
- Filter/Regulator offers in-line repairability
- Valve and diaphragm can be replaced without removing unit from line
- Buna-N diaphragms and seals provide excellent elasticity and long life
options
- None
| Preset/Limiting Pressure | N/A |
| Has Gauge | No |
| Adjustment Type | Non-Rising Locking Knob |
| Operating Temperature [Max] | 180 °F |
| Reverse Flow | No |
| Size Designation | Standard |
| Pressure Range [Min] | 5 psig |
| Body Material | Zinc |
| Knob Color | Black |
| Component | Regulator |
| Regulator Precision | Standard |
| Pressure Range [Max] | 200 psig |
| Flow | 150 SCFM |
| Port Type | NPT |
| Body Size | N/A |
| Relieving | Relieving |
| Gauge Port | 1/4 in NPT |
| Operating Temperature [Min] | 0 °F |
| Pressure Limiter | No Pressure Limiter |
| Port Size | 1/2 |
| Preset | No Preset |
| Inlet Pressure [Max] | 200 psig |
| Control Type | Manually Controlled |
| Series | Module/Air 2000 |
| Weight | 1.48 LB |

