- Compact Series Series Manually Controlled Standard Regulator
- 3/8 NPT
- 130 SCFM
- 125 psig
- w/Gauge
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- Push-pull, nonrising knob allows one-hand adjustment
- Regulator can be mounted either up or down
- Filter/Regulator offers in-line repairability
- Valve and diaphragm can be replaced without removing unit from line
- Buna-N diaphragms and seals provide excellent elasticity and long life
options
- None
| Flow | 130 SCFM |
| Body Size | N/A |
| Reverse Flow | No |
| Adjustment Type | Non-Rising Locking Knob |
| Operating Temperature [Min] | 0 °F |
| Regulator Precision | Standard |
| Inlet Pressure [Max] | 200 psig |
| Operating Temperature Range | 0 °F to 180 °F |
| Operating Temperature [Max] | 180 °F |
| Gauge Port | 1/4 in NPT |
| Port Type | NPT |
| Preset | No Preset |
| Knob Color | Black |
| Pressure Range [Max] | 200 psig |
| Body Material | Zinc |
| Preset/Limiting Pressure | N/A |
| Size Designation | Standard |
| Component | Regulator |
| Port Size | 3/8 |
| Control Type | Manually Controlled |
| Series | Module/Air 2000 |
| Pressure Limiter | No Pressure Limiter |
| Pressure Range [Min] | 5 psig |
| Relieving | Relieving |
| Has Gauge | Yes |
| Weight | 1.72 LB |

