- Compact Series Series Manually Controlled Standard Regulator
- 1/4 NPT
- 100 SCFM
- 50 psig
- w/o Gauge
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- Push-pull, nonrising knob allows one-hand adjustment
- Regulator can be mounted either up or down
- Filter/Regulator offers in-line repairability
- Valve and diaphragm can be replaced without removing unit from line
- Buna-N diaphragms and seals provide excellent elasticity and long life
options
- None
| Port Size | 1/4 |
| Pressure Range [Max] | 200 psig |
| Knob Color | Black |
| Reverse Flow | No |
| Control Type | Manually Controlled |
| Preset/Limiting Pressure | N/A |
| Pressure Limiter | No Pressure Limiter |
| Size Designation | Standard |
| Port Type | NPT |
| Regulator Precision | Standard |
| Has Gauge | No |
| Body Material | Zinc |
| Pressure Range [Min] | 5 psig |
| Preset | No Preset |
| Series | Module/Air 2000 |
| Component | Regulator |
| Inlet Pressure [Max] | 200 psig |
| Flow | 100 SCFM |
| Operating Temperature [Max] | 180 °F |
| Gauge Port | 1/4 in NPT |
| Operating Temperature [Min] | 0 °F |
| Relieving | Relieving |
| Body Size | N/A |
| Adjustment Type | Non-Rising Locking Knob |
| Weight | 0.079 LB |

