- Precision Series Manually Controlled Precision Regulator
- 1/2 NPT
- 200 SCFM
- 60 psig
- w/o Gauge
description
- A direct acting, diaphragm operated regulator.
applications
- For applications that require large flow capability and accurate pressure control
- Excellent in material handling and conveyor applications
features
- Flow rates up to 200 scfm
- Regulator maintains permanent setting once set
- Rugged die-cast zinc and aluminum housings are pressure tested for safe operation
- Can handle harsh and abusive environments
- Rolling diaphragm provides excellent sensitivity and improved accuracy
- Balance pintle minimizes output pressure change
options
- None
| Relieving | Relieving |
| Size Designation | N/A |
| Control Type | Manually Controlled |
| Preset | No Preset |
| Series | Precision |
| Body Size | N/A |
| Has Gauge | No |
| Flow | 200 SCFM |
| Port Size | 1/2 |
| Reverse Flow | No |
| Pressure Range [Min] | 0 psig |
| Adjustment Type | Knob |
| Pressure Limiter | No Pressure Limiter |
| Preset/Limiting Pressure | N/A |
| Port Type | NPT |
| Body Material | Zinc |
| Regulator Precision | Precision |
| Operating Temperature [Max] | 150 °F |
| Pressure Range [Max] | 60 psig |
| Inlet Pressure [Max] | 400 psig |
| Knob Color | Black |
| Operating Temperature [Min] | 20 °F |
| Gauge Port | 1/4 in NPT |
| Component | Regulator |
| Weight | 4.81 LB |

