- Precision Series Manually Controlled Precision Regulator
- 3/8 NPT
- 14 SCFM
- 25 psig
- w/o Gauge
applications
- Air gauging
- Gas mixing
- Web tensioning
- Roll loading
- Air hoists
features
- Controls output pressure with an accuracy of 0.1%
- Very low sensitivity to changes in supply pressure and flow
- Designed to eliminate need for readjustment of regulated pressure after long downtime
- Regulated pressure held constant over substantial changes in flow
- May be installed in any position
- Can be panel mounted or supported by in-line plumbing
options
- None
| Port Size | 3/8 |
| Has Gauge | No |
| Size Designation | N/A |
| Operating Temperature [Min] | 20 °F |
| Preset | No Preset |
| Preset/Limiting Pressure | N/A |
| Body Material | Zinc |
| Port Type | NPT |
| Pressure Range [Max] | 25 psig |
| Flow | 14 SCFM |
| Knob Color | Black |
| Gauge Port | 1/4 in NPT |
| Inlet Pressure [Max] | 150 psig |
| Relieving | Relieving |
| Component | Regulator |
| Body Size | N/A |
| Series | Precision |
| Regulator Precision | Precision |
| Adjustment Type | Tamper Resistant |
| Pressure Limiter | No Pressure Limiter |
| Control Type | Manually Controlled |
| Reverse Flow | No |
| Pressure Range [Min] | 2 psig |
| Operating Temperature [Max] | 150 °F |
| Weight | 1.1 LB |

