Skip to content Skip to navigation menu
2" Port Metallic Flap Valve Diaphragm Pump

PD20A-AAS-GGG

2" Port Metallic Flap Valve Diaphragm Pump
Item #101751568
  • 2" Metallic Diaphragm Pump
  • 2" NPTF Inlet, 2" NPTF Outlet
  • 170 gal/min Max Flow
  • Wetted Parts: Aluminum
  • Ball: Nitrile
  • Diaphragm: Nitrile
  • Seal: Nitrile
+ Show More + Show Less
2" Port Metallic Flap Valve Diaphragm Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Metallic Diaphragm Pump
  • 2" NPTF Inlet, 2" NPTF Outlet
  • 170 gal/min Max Flow
  • Wetted Parts: Aluminum
  • Ball: Nitrile

description

  • Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.

features

  • Lightweight, compact size
  • Leak-free bolted construction
  • Stall-free air valve operation
  • Good material compatibility with corrosive fluids and harsh environments
  • Portable and easy to apply
  • Can be mounted in any configuration
  • Excellent for nonaggressive, general-purpose fluids
  • Five-year manufacturer warranty
Body Material Aluminum
Wetted Material Aluminum
Pump Type 2 in Metallic
Air Exhaust (NPT) 1 1/2
Maximum Pumpable Solids Size 1/4 in
Displacement (gal/cycle) 1.4
Hardware Material Stainless Steel
Fluid Inlet 2 in NPTF
Ball/Check Material Nitrile
Seat Material Nitrile
Width 12 in
Fluid Outlet 2 in NPTF
Diaphragm Material Nitrile
Ratio 1:1
Inlet/Outlet Type Single Inlet, Single Outlet
Operation Temperature [Max] 200 °F
Manifold Material Aluminum
Air Motor Type Standard
Air Inlet Type NPTF
Flow [Max] 170 gal/min
Air Inlet 3/4
Manifold Type Single-Port Manifold
Inlet Pressure [Max] 120 psi
Height 26 1/4 in
Length 19 3/4 in
Weight 93.85 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison