- 2" Metallic Diaphragm Pump
- 2" NPTF Inlet, 2" NPTF Outlet
- 170 gal/min Max Flow
- Wetted Parts: Aluminum
- Ball: Santoprene®
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Lightweight, compact size
- Leak-free bolted construction
- Stall-free air valve operation
- Good material compatibility with corrosive fluids and harsh environments
- Portable and easy to apply
- Can be mounted in any configuration
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
| Body Material | Aluminum |
| Manifold Material | Aluminum |
| Fluid Inlet | 2 in NPTF |
| Operation Temperature [Max] | 200 °F |
| Air Motor Type | Standard |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Hardware Material | Plated Steel |
| Ratio | 1:1 |
| Wetted Material | Aluminum |
| Fluid Outlet | 2 in NPTF |
| Ball/Check Material | Santoprene® |
| Manifold Type | Single-Port Manifold |
| Width | 12 in |
| Length | 19 3/4 in |
| Seat Material | Santoprene® |
| Inlet Pressure [Max] | 120 psi |
| Height | 26 1/4 in |
| Air Exhaust (NPT) | 1 1/2 |
| Flow [Max] | 170 gal/min |
| Maximum Pumpable Solids Size | 1/4 in |
| Diaphragm Material | Santoprene® |
| Pump Type | 2 in Metallic |
| Air Inlet Type | NPTF |
| Displacement (gal/cycle) | 1.4 |
| Air Inlet | 3/4 |
| Weight | 100.0 LB |

