Skip to content Skip to navigation menu
ARO Corp.M813SD-000-N

M813SD-000-N

Sierra Series 18 mm Solenoid Operated Directional Control Valve
Item #101864480
  • Sierra Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 3 Position, Spring Centered
  • Solenoid Operated Actuated
  • Solenoid Return
  • Manifold Mounted
  • 1/8 NPT
  • All Ports Blocked
  • No Coil
  • No Coil
  • None
  • No Overrides
+ Show More + Show Less
ARO Corp.M813SD-000-N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sierra Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 3 Position, Spring Centered

description

  • Larger than the 15 mm Sierra® Series yet smaller than the Alpha® valve, the Sierra 18 is the perfect fit for valve applications that require a compact, four-way valve with plenty of options and features. Equally ideal where fast signal response (18 ms average) with moderate flow (0.5 Cv, three-position, 0.7 Cv two-position) is required.

features

  • Ultra compact valve design
  • Durable body construction
  • One-touch manual valve override
  • Sandwich shut-off block option
Valve Size 18 mm
Cv Flow 0.5
Operating Pressure Range 22 psi to 115 psi
Coil Style No Coil
Valve Type 4-Way, 3 Position Spring Centered
Temperature Range [Min] 0 °F
Voltage Rating No Coil
Wiring Options None
Installed Options None
Solenoid Double
Port Type NPT
Valve Body Style Manifold Mounted
Port Size 1/8
Stations N/A
Return Type Solenoid
Valve Duty Standard Duty
Operation Electric
Series Sierra 18 Series
Actuator Type Solenoid
Overrides No Overrides
Spool Description All Ports Blocked
Temperature Range [Max] 122 °F
Weight 5.45 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison