Skip to content Skip to navigation menu
ARO Corp.M812SD-012-D

M812SD-012-D

Sierra Series 18 mm Solenoid Operated Directional Control Valve
Item #102820780
  • Sierra Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position
  • Solenoid Operated Actuated
  • Solenoid Return
  • Manifold Mounted
  • 1/8 NPT
  • All Ports Blocked
  • 12 VDC
  • DC Standard Coil
  • None
  • No Overrides
+ Show More + Show Less
ARO Corp.M812SD-012-D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sierra Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position

description

  • Larger than the 15 mm Sierra® Series yet smaller than the Alpha® valve, the Sierra 18 is the perfect fit for valve applications that require a compact, four-way valve with plenty of options and features. Equally ideal where fast signal response (18 ms average) with moderate flow (0.5 Cv, three-position, 0.7 Cv two-position) is required.

features

  • Ultra compact valve design
  • Durable body construction
  • One-touch manual valve override
  • Sandwich shut-off block option
Spool Description All Ports Blocked
Voltage Rating 12 VDC
Operation Electric
Temperature Range [Max] 122 °F
Temperature Range [Min] 0 °F
Series Sierra 18 Series
Valve Duty Standard Duty
Port Type NPT
Return Type Solenoid
Installed Options None
Stations N/A
Operating Pressure Range 22 psi to 115 psi
Cv Flow 0.7
Port Size 1/8
Coil Style DC Standard Coil
Overrides No Overrides
Valve Size 18 mm
Wiring Options None
Solenoid Double
Actuator Type Solenoid
Valve Body Style Manifold Mounted
Valve Type 4-Way, 2 Position
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison