- Bar Manifold
- 1/2" Ports
- 10 Station
- Use w/MaxAir (M-214-xx-xxx-x) Series
description
- Bar manifolds are useful when multiple valves need to be mounted neatly and in a tight location. Offering all the advantages of mounting valves on a subbase, bar manifolds save time and money because valves can be changed without disturbing piping or hard electrical wiring. Bar manifolds are also faster to assemble than stackable subbase manifolds. Bar manifolds can be ordered with extra stations for future use. Order blanking plates separately to cover the extra stations..
caution
- Safe use by or on latex sensitive individuals has not been established
| Height | 1 3/8 in |
| Manifold Design | Manifold Only |
| Length | 15.158 in |
| Series | MaxAir Series |
| Manifold Type | 4-Way |
| Kit Includes | Manifold, Seals & Bolts |
| No. of Stations | 10 |
| Pilot | N/A |
| Cylinder Port | N/A |
| Port Type | NPT |
| Port Size | 1/2 |
| Weight | 8.51 LB |

