- Bar Manifold
- 1/2" Ports
- 8 Station
- Use w/MaxAir (M-214-xx-xxx-x) Series
description
- Bar manifolds are useful when multiple valves need to be mounted neatly and in a tight location. Offering all the advantages of mounting valves on a subbase, bar manifolds save time and money because valves can be changed without disturbing piping or hard electrical wiring. Bar manifolds are also faster to assemble than stackable subbase manifolds. Bar manifolds can be ordered with extra stations for future use. Order blanking plates separately to cover the extra stations..
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Manifold Type | 4-Way |
| Port Size | 1/2 |
| Manifold Design | Manifold Only |
| Height | 1 3/8 in |
| Pilot | N/A |
| Series | MaxAir Series |
| Kit Includes | Manifold, Seals & Bolts |
| No. of Stations | 8 |
| Cylinder Port | N/A |
| Length | 12.402 in |
| Port Type | NPT |
| Weight | 6.81 LB |

