- MaxAir Series Valve
- Standard Duty
- Electric
- 4-Way
- 3 Position, Spring Centered
description
- ARO MaxAir 4-way. valves are designed for controlling single-acting (3-way) and double-acting (4-way) cylinders and air motors in packaging and material handling applications. MaxAir valves are body-threaded for individual use or can be manifold mounted for controlling multiple actuators from a central location on the machine.
applications
- Packaging
- Woodworking
- Material handling
- Controlling single-acting cylinders
features
- Prelubricated for life
- Compact size with excellent flow capacity
- Ideal for double-acting cylinders
| Voltage Rating | 24 VDC |
| Valve Type | 4-Way, 3 Position Spring Centered |
| Valve Body Style | Body Ported, Manifold Mounted |
| Operating Pressure Range | 45 psi to 115 psi |
| Series | MaxAir Series |
| Operation | Electric |
| Spool Description | Closed Center |
| Height | 1.811 in |
| Cv Flow | 1.65 |
| Return Type | Solenoid |
| Overrides | No Overrides |
| Installed Options | None |
| Stations | N/A |
| Port Size | 3/8 |
| Solenoid | Double |
| Flow (SCFM) | 61 SCFM |
| Valve Duty | Standard Duty |
| Length | 9.510 in |
| Actuator Type | Solenoid |
| Port Type | NPT |
| Coil Style | DC Standard Coil |
| Wiring Options | None |
| Weight | 2.2 LB |

