- Bar Manifold
- 1/4" Ports
- 2 Station
- Use w/MaxAir (M-212-xx-xxx-x) Series
description
- Bar manifolds are useful when multiple valves need to be mounted neatly and in a tight location. Offering all the advantages of mounting valves on a subbase, bar manifolds save time and money because valves can be changed without disturbing piping or hard electrical wiring. Bar manifolds are also faster to assemble than stackable subbase manifolds. Bar manifolds can be ordered with extra stations for future use. Order blanking plates separately to cover the extra stations..
caution
- Manifold parts must match valve parts
| Height | 1.016 in |
| Cylinder Port | N/A |
| Length | 3.189 in |
| No. of Stations | 2 |
| Kit Includes | Manifold, Seals & Bolts |
| Manifold Design | Manifold Only |
| Series | MaxAir Series |
| Manifold Type | 4-Way |
| Port Type | NPT |
| Port Size | 1/4 |
| Pilot | N/A |
| Weight | 0.77 LB |

