- 4-Way, 2 Position Pilot Valve
applications
- Packaging
- Material handling
- Air motors
- Double-acting pneumatic cylinders
features
- Compact size with excellent flow capacity
- Design meets NEMA 4 specifications
- Contains a mechanical valve override that can be adjusted to a locking (push ‘n twist) position or non-locking function
- Each solenoid connector acts as its own junction box with molded connectors and gaskets to protect electrical connections
- Coils are Class F rated for 100% duty cycle applications at 122 °F ( 50 °C)
- AC or DC coils can be interchanged on the same solenoid stem
- Body threaded valve that can be directly plumbed or manifold mounted
| Series | MaxAir Series |
| Installed Options | None |
| Return Type | Spring |
| Height | 0.630 in |
| Valve Body Style | Side Ported |
| Valve Type | 4-Way, 2 Position |
| Port Size | 1/8 |
| Wiring Options | None |
| Overrides | No Overrides |
| Stations | N/A |
| Length | 3.087 in |
| Actuator Type | Pilot |
| Valve Duty | Standard Duty |
| Port Type | NPT |
| Operation | Pneumatic |
| Weight | 0.22 LB |

