- K Series Valve
- Standard Duty
- Manual
- 4-Way
- 3 Position, Detented
| Series | K Series |
| Coil Style | No Coil |
| Valve Type | 4-Way, 3 Position Detented |
| Port Type | NPT |
| Valve Duty | Standard Duty |
| Wiring Options | None |
| Solenoid | N/A |
| Spool Description | All Ports Blocked |
| Cv Flow | 2.3 |
| Actuator Type | Hand Lever |
| Installed Options | None |
| Voltage Rating | No Coil |
| Overrides | No Overrides |
| Temperature Range [Max] | 180 °F |
| Port Size | 3/8 |
| Stations | N/A |
| Operation | Manual |
| Return Type | Manual |
| Operating Pressure Range | 0 psi to 150 psi |
| Temperature Range [Min] | -10 °F |
| Valve Body Style | Side Ported |
| Weight | 2.2 LB |

