Skip to content Skip to navigation menu
K Series Side Ported Solenoid Operated Directional Control Valve

K318SD-120-A

K Series Side Ported Solenoid Operated Directional Control Valve
Item #101745195
  • K Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 3 Position, Spring Centered
  • Solenoid Operated Actuated
  • Solenoid Return
  • Side Ported
  • 1 NPT
  • All Ports Blocked
  • 120 VAC
  • AC Standard Coil
  • None
  • No Overrides
+ Show More + Show Less
K Series Side Ported Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • K Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 3 Position, Spring Centered

description

  • ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.

features

  • Sand cast aluminum body provides a rugged, reliable valve
  • Standard seals are Buna-N for extended valve life
  • Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
  • External solenoid supply port enables valve operation for vacuum service or low pressure operations
Solenoid Double
Stations N/A
Port Type NPT
Return Type Solenoid
Spool Description All Ports Blocked
Flow (SCFM) 280 SCFM
Overrides No Overrides
Series K Series
Temperature Range [Min] -10 °F
Height 2.563 in
Operation Electric
Temperature Range [Max] 180 °F
Coil Style AC Standard Coil
Port Size 1
Length 9.563 in
Valve Body Style Side Ported
Installed Options None
Actuator Type Solenoid
Voltage Rating 120 VAC
Wiring Options None
Operating Pressure Range 20 psi to 150 psi
Cv Flow 7.8
Valve Duty Standard Duty
Valve Type 4-Way, 3 Position Spring Centered
Weight 2.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison