ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.
features
Sand cast aluminum body provides a rugged, reliable valve
Standard seals are Buna-N for extended valve life
Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
External solenoid supply port enables valve operation for vacuum service or low pressure operations
Valve Type
4-Way, 3 Position Spring Centered
Temperature Range [Max]
180 °F
Actuator Type
Solenoid
Cv Flow
7.8
Series
K Series
Spool Description
All Ports Blocked
Operation
Electric
Solenoid
Double
Stations
N/A
Wiring Options
None
Voltage Rating
No Coil
Operating Pressure Range
20 psi to 150 psi
Port Size
1
Valve Body Style
Side Ported
Port Type
NPT
Coil Style
No Coil
Return Type
Solenoid
Installed Options
None
Overrides
No Overrides
Valve Duty
Standard Duty
Temperature Range [Min]
-10 °F
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back