ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.
features
Sand cast aluminum body provides a rugged, reliable valve
Standard seals are Buna-N for extended valve life
Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
External solenoid supply port enables valve operation for vacuum service or low pressure operations
Cv Flow
7.54
Temperature Range [Max]
180 °F
Installed Options
None
Solenoid
Double
Series
K Series
Actuator Type
Solenoid
Valve Body Style
Side Ported
Port Size
3/4
Operating Pressure Range
20 psi to 150 psi
Height
2.563 in
Overrides
No Overrides
Flow (SCFM)
270 SCFM
Return Type
Solenoid
Length
9.563 in
Temperature Range [Min]
-10 °F
Valve Type
4-Way, 3 Position Spring Centered
Wiring Options
None
Valve Duty
Standard Duty
Spool Description
All Ports Blocked
Coil Style
AC Standard Coil
Operation
Electric
Voltage Rating
120 VAC
Port Type
NPT
Stations
N/A
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back