ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.
features
Sand cast aluminum body provides a rugged, reliable valve
Standard seals are Buna-N for extended valve life
Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
External solenoid supply port enables valve operation for vacuum service or low pressure operations
Coil Style
No Coil
Actuator Type
Solenoid
Overrides
No Overrides
Installed Options
None
Operating Pressure Range
20 psi to 150 psi
Cv Flow
7.54
Valve Body Style
Side Ported
Voltage Rating
No Coil
Wiring Options
None
Operation
Electric
Solenoid
Double
Series
K Series
Valve Type
4-Way, 3 Position Spring Centered
Temperature Range [Min]
-10 °F
Port Size
3/4
Valve Duty
Standard Duty
Spool Description
All Ports Blocked
Return Type
Solenoid
Stations
N/A
Temperature Range [Max]
180 °F
Port Type
NPT
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back