- K Series Valve
- Standard Duty
- Pneumatic
- 4-Way
- 3 Position, Spring Centered
description
- ARO K series remote pilot-operated four-way valves are a classic design for use with large double-acting cylinders. Large pilot-operated valves are often mounted near actuators and controlled remotely with a small solenoid or mechanical valve. Limit switches can also be used to pilot these valves.
| Height | 3 1/2 in |
| Port Type | NPT |
| Valve Duty | Standard Duty |
| Cv Flow | 7.54 |
| Valve Body Style | Side Ported |
| Coil Style | No Coil |
| Series | K Series |
| Length | 5 in |
| Operation | Pneumatic |
| Overrides | No Overrides |
| Spool Description | All Ports Blocked |
| Operating Pressure Range | 50 psi to 150 psi |
| Temperature Range [Min] | -10 °F |
| Temperature Range [Max] | 180 °F |
| Valve Type | 4-Way, 3 Position Spring Centered |
| Actuator Type | Pilot |
| Flow (SCFM) | 270 SCFM |
| Stations | N/A |
| Wiring Options | None |
| Return Type | Pilot |
| Port Size | 3/4 |
| Voltage Rating | No Coil |
| Solenoid | N/A |
| Installed Options | None |
| Weight | 2.2 LB |

