ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.
features
Sand cast aluminum body provides a rugged, reliable valve
Standard seals are Buna-N for extended valve life
Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
External solenoid supply port enables valve operation for vacuum service or low pressure operations
Coil Style
AC Standard Coil
Cv Flow
2.57
Operation
Electric
Actuator Type
Solenoid
Port Size
1/2
Operating Pressure Range
20 psi to 150 psi
Voltage Rating
120 VAC
Stations
N/A
Installed Options
None
Spool Description
All Ports Blocked
Temperature Range [Max]
180 °F
Valve Duty
Standard Duty
Series
K Series
Valve Type
4-Way, 3 Position Spring Centered
Temperature Range [Min]
-10 °F
Solenoid
Double
Port Type
NPT
Overrides
No Overrides
Return Type
Solenoid
Valve Body Style
Side Ported
Wiring Options
None
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back