ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.
features
Standard seals are Buna-N for extended valve life
Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
Sand cast aluminum body provides a rugged, reliable valve
Solenoid connector sold separately
External solenoid supply port enables valve operation for vacuum service or low pressure operations
Cv Flow
2.3
Operation
Electric
Temperature Range [Max]
180 °F
Valve Type
4-Way, 3 Position Spring Centered
Length
9 3/4 in
Overrides
No Overrides
Port Size
3/8
Valve Duty
Standard Duty
Coil Style
AC Standard Coil
Return Type
Solenoid
Installed Options
None
Series
K Series
Voltage Rating
120 VAC
Actuator Type
Solenoid
Stations
N/A
Wiring Options
None
Valve Body Style
Side Ported
Port Type
NPT
Spool Description
All Ports Blocked
Temperature Range [Min]
-10 °F
Operating Pressure Range
20 psi to 150 psi
Solenoid
Double
Height
2 1/2 in
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back