Skip to content Skip to navigation menu
K Series Side Ported Solenoid Operated Directional Control Valve

K313SD-000-N

K Series Side Ported Solenoid Operated Directional Control Valve
Item #101745720
  • K Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 3 Position, Spring Centered
  • Solenoid Operated Actuated
  • Solenoid Return
  • Side Ported
  • 3/8 NPT
  • All Ports Blocked
  • No Coil
  • No Coil
  • None
  • No Overrides
+ Show More + Show Less
K Series Side Ported Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • K Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 3 Position, Spring Centered

description

  • ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.

features

  • Sand cast aluminum body provides a rugged, reliable valve
  • Standard seals are Buna-N for extended valve life
  • Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
  • External solenoid supply port enables valve operation for vacuum service or low pressure operations
Actuator Type Solenoid
Temperature Range [Min] -10 °F
Coil Style No Coil
Temperature Range [Max] 180 °F
Solenoid Double
Installed Options None
Overrides No Overrides
Operating Pressure Range 20 psi to 150 psi
Wiring Options None
Valve Duty Standard Duty
Voltage Rating No Coil
Return Type Solenoid
Series K Series
Valve Type 4-Way, 3 Position Spring Centered
Spool Description All Ports Blocked
Valve Body Style Side Ported
Port Type NPT
Stations N/A
Operation Electric
Port Size 3/8
Cv Flow 2.3
Weight 2.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison