ARO Corp.
K233SS-120-A
K Series Four-Way Bottom Ported Solenoid Operated Directional Control Valve
Item #101740832
- K Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
| Actuator Type | Solenoid |
| Stations | N/A |
| Spool Description | N/A |
| Coil Style | AC Standard Coil |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -10 °F |
| Valve Duty | Standard Duty |
| Valve Body Style | Bottom Ported, Common Exhaust in Subplate |
| Port Type | NPT |
| Installed Options | None |
| Valve Type | 4-Way, 2 Position |
| Operating Pressure Range | 50 psi to 150 psi |
| Return Type | Spring |
| Wiring Options | None |
| Overrides | No Overrides |
| Cv Flow | 2.3 |
| Series | K Series |
| Solenoid | Single |
| Operation | Electric |
| Port Size | 3/8 |
| Voltage Rating | 120 VAC |
| Weight | 2.2 LB |
