ARO Corp.
K233PS
K Series Four-Way Bottom Ported Pneumatically Operated Directional Control Valve
Item #101761944
- K Series Valve
- Standard Duty
- Pneumatic
- 4-Way
- 2 Position
| Port Size | 3/8 |
| Wiring Options | None |
| Temperature Range [Min] | -10 °F |
| Port Type | NPT |
| Spool Description | N/A |
| Actuator Type | Pilot |
| Operating Pressure Range | 0 psi to 150 psi |
| Voltage Rating | No Coil |
| Overrides | No Overrides |
| Cv Flow | 2.3 |
| Stations | N/A |
| Valve Duty | Standard Duty |
| Series | K Series |
| Solenoid | N/A |
| Valve Body Style | Bottom Ported, Common Exhaust in Subplate |
| Operation | Pneumatic |
| Installed Options | None |
| Return Type | Spring |
| Valve Type | 4-Way, 2 Position |
| Coil Style | No Coil |
| Temperature Range [Max] | 180 °F |
| Weight | 2.2 LB |
