ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.
features
Sand cast aluminum body provides a rugged, reliable valve
Standard seals are Buna-N for extended valve life
Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
External solenoid supply port enables valve operation for vacuum service or low pressure operations
Flow (SCFM)
280 SCFM
Valve Type
4-Way, 2 Position
Port Type
NPT
Valve Duty
Standard Duty
Port Size
1
Solenoid
Single
Temperature Range [Max]
180 °F
Coil Style
AC Standard Coil
Installed Options
None
Return Type
Spring
Valve Body Style
Side Ported
Spool Description
N/A
Wiring Options
None
Stations
N/A
Actuator Type
Solenoid
Length
7 3/8 in
Temperature Range [Min]
-10 °F
Operating Pressure Range
50 psi to 150 psi
Series
K Series
Operation
Electric
Overrides
No Overrides
Cv Flow
7.8
Height
2.563 in
Voltage Rating
120 VAC
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back