ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.
features
Sand cast aluminum body provides a rugged, reliable valve
Standard seals are Buna-N for extended valve life
Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
External solenoid supply port enables valve operation for vacuum service or low pressure operations
Coil Style
AC Standard Coil
Actuator Type
Solenoid
Temperature Range [Min]
-10 °F
Valve Duty
Standard Duty
Operation
Electric
Valve Body Style
Side Ported
Port Size
1
Port Type
NPT
Cv Flow
7.8
Series
K Series
Flow (SCFM)
280 SCFM
Valve Type
4-Way, 2 Position
Height
2.563 in
Installed Options
None
Operating Pressure Range
20 psi to 150 psi
Length
9.563 in
Solenoid
Double
Overrides
No Overrides
Voltage Rating
120 VAC
Return Type
Solenoid
Spool Description
N/A
Stations
N/A
Wiring Options
None
Temperature Range [Max]
180 °F
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back