Skip to content Skip to navigation menu
ARO Corp.K218SD-000-N

K218SD-000-N

K Series Side Ported Solenoid Operated Directional Control Valve
Item #101743752
  • K Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position
  • Solenoid Operated Actuated
  • Solenoid Return
  • Side Ported
  • 1 NPT
  • No Coil
  • No Coil
  • None
  • No Overrides
+ Show More + Show Less
ARO Corp.K218SD-000-N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • K Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position

description

  • ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.

features

  • Sand cast aluminum body provides a rugged, reliable valve
  • Standard seals are Buna-N for extended valve life
  • Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
  • External solenoid supply port enables valve operation for vacuum service or low pressure operations
Operation Electric
Temperature Range [Max] 180 °F
Valve Duty Standard Duty
Coil Style No Coil
Voltage Rating No Coil
Solenoid Double
Series K Series
Installed Options None
Port Type NPT
Port Size 1
Stations N/A
Valve Type 4-Way, 2 Position
Wiring Options None
Actuator Type Solenoid
Temperature Range [Min] -10 °F
Cv Flow 7.8
Valve Body Style Side Ported
Spool Description N/A
Overrides No Overrides
Operating Pressure Range 20 psi to 150 psi
Return Type Solenoid
Weight 2.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison