ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.
features
Sand cast aluminum body provides a rugged, reliable valve
Standard seals are Buna-N for extended valve life
Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
External solenoid supply port enables valve operation for vacuum service or low pressure operations
Actuator Type
Solenoid
Operation
Electric
Spool Description
N/A
Series
K Series
Coil Style
DC Standard Coil
Operating Pressure Range
50 psi to 150 psi
Temperature Range [Max]
180 °F
Flow (SCFM)
270 SCFM
Port Type
NPT
Return Type
Spring
Overrides
No Overrides
Valve Body Style
Side Ported
Installed Options
None
Height
2.563 in
Wiring Options
None
Cv Flow
7.54
Stations
N/A
Voltage Rating
24 VDC
Solenoid
Single
Temperature Range [Min]
-10 °F
Length
7 3/8 in
Valve Duty
Standard Duty
Valve Type
4-Way, 2 Position
Port Size
3/4
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back