ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.
features
Sand cast aluminum body provides a rugged, reliable valve
Standard seals are Buna-N for extended valve life
Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
External solenoid supply port enables valve operation for vacuum service or low pressure operations
Operation
Electric
Voltage Rating
No Coil
Coil Style
No Coil
Port Size
3/4
Spool Description
N/A
Series
K Series
Port Type
NPT
Valve Type
4-Way, 2 Position
Cv Flow
7.54
Valve Body Style
Side Ported
Solenoid
Single
Temperature Range [Max]
180 °F
Stations
N/A
Installed Options
None
Actuator Type
Solenoid
Return Type
Spring
Temperature Range [Min]
-10 °F
Operating Pressure Range
50 psi to 150 psi
Valve Duty
Standard Duty
Wiring Options
None
Overrides
No Overrides
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back