ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.
features
Sand cast aluminum body provides a rugged, reliable valve
Standard seals are Buna-N for extended valve life
Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
External solenoid supply port enables valve operation for vacuum service or low pressure operations
Valve Body Style
Side Ported
Operation
Electric
Cv Flow
7.54
Actuator Type
Solenoid
Solenoid
Double
Height
2.563 in
Spool Description
N/A
Series
K Series
Valve Type
4-Way, 2 Position
Length
9.563 in
Voltage Rating
120 VAC
Operating Pressure Range
20 psi to 150 psi
Port Size
3/4
Temperature Range [Min]
-10 °F
Temperature Range [Max]
180 °F
Port Type
NPT
Coil Style
AC Standard Coil
Valve Duty
Standard Duty
Wiring Options
None
Overrides
No Overrides
Flow (SCFM)
270 SCFM
Installed Options
None
Return Type
Solenoid
Stations
N/A
Weight
1.45 LB
We're here for you
with Service Centers across the country - We have your back