Skip to content Skip to navigation menu
K Series Side Ported Solenoid Operated Directional Control Valve

K214SS-024-D

K Series Side Ported Solenoid Operated Directional Control Valve
Item #101683030
  • K Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position
  • Solenoid Operated Actuated
  • Spring Return
  • Side Ported
  • 1/2 NPT
  • 24 VDC
  • DC Standard Coil
  • None
  • No Overrides
+ Show More + Show Less
K Series Side Ported Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • K Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position

description

  • ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.

features

  • Sand cast aluminum body provides a rugged, reliable valve
  • Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
  • Standard seals are Buna-N for extended valve life
  • External solenoid supply port enables valve operation for vacuum service or low pressure operations
Temperature Range [Min] -10 °F
Valve Duty Standard Duty
Temperature Range [Max] 180 °F
Actuator Type Solenoid
Coil Style DC Standard Coil
Series K Series
Valve Type 4-Way, 2 Position
Port Size 1/2
Overrides No Overrides
Installed Options None
Spool Description N/A
Wiring Options None
Stations N/A
Valve Body Style Side Ported
Operating Pressure Range 50 psi to 150 psi
Operation Electric
Voltage Rating 24 VDC
Solenoid Single
Cv Flow 2.57
Return Type Spring
Port Type NPT
Weight 2.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison