ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.
features
Sand cast aluminum body provides a rugged, reliable valve
Standard seals are Buna-N for extended valve life
Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
External solenoid supply port enables valve operation for vacuum service or low pressure operations
Overrides
No Overrides
Return Type
Spring
Coil Style
AC Standard Coil
Valve Body Style
Side Ported
Wiring Options
None
Installed Options
None
Temperature Range [Max]
180 °F
Series
K Series
Solenoid
Single
Valve Duty
Standard Duty
Operating Pressure Range
50 psi to 150 psi
Operation
Electric
Port Type
NPT
Cv Flow
2.57
Spool Description
N/A
Temperature Range [Min]
-10 °F
Port Size
1/2
Voltage Rating
24 VAC
Valve Type
4-Way, 2 Position
Stations
N/A
Actuator Type
Solenoid
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back