Skip to content Skip to navigation menu
K Series Side Ported Solenoid Operated Directional Control Valve

K214SS-012-D

K Series Side Ported Solenoid Operated Directional Control Valve
Item #101741585
  • K Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position
  • Solenoid Operated Actuated
  • Spring Return
  • Side Ported
  • 1/2 NPT
  • 12 VDC
  • DC Standard Coil
  • None
  • No Overrides
+ Show More + Show Less
K Series Side Ported Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • K Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position

description

  • ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.

features

  • Sand cast aluminum body provides a rugged, reliable valve
  • Standard seals are Buna-N for extended valve life
  • Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
  • External solenoid supply port enables valve operation for vacuum service or low pressure operations
Series K Series
Cv Flow 2.57
Operation Electric
Installed Options None
Valve Body Style Side Ported
Return Type Spring
Spool Description N/A
Coil Style DC Standard Coil
Temperature Range [Min] -10 °F
Actuator Type Solenoid
Port Size 1/2
Wiring Options None
Valve Duty Standard Duty
Solenoid Single
Voltage Rating 12 VDC
Port Type NPT
Overrides No Overrides
Temperature Range [Max] 180 °F
Operating Pressure Range 50 psi to 150 psi
Stations N/A
Valve Type 4-Way, 2 Position
Weight 2.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison