ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.
features
Sand cast aluminum body provides a rugged, reliable valve
Standard seals are Buna-N for extended valve life
Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
External solenoid supply port enables valve operation for vacuum service or low pressure operations
Temperature Range [Min]
-10 °F
Cv Flow
2.57
Wiring Options
None
Valve Body Style
Side Ported
Installed Options
None
Stations
N/A
Series
K Series
Valve Type
4-Way, 2 Position
Voltage Rating
12
Solenoid
Single
Temperature Range [Max]
180 °F
Actuator Type
Solenoid
Port Size
1/2
Port Type
NPT
Overrides
No Overrides
Coil Style
AC Standard Coil
Return Type
Spring
Operation
Electric
Valve Duty
Standard Duty
Spool Description
N/A
Operating Pressure Range
50 psi to 150 psi
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back