ARO Corp.
K214BS
K Series Four-Way Side Ported Pneumatically Operated Directional Control Valve
Item #101741189
- K Series Valve
- Standard Duty
- Pneumatic
- 4-Way
- 2 Position
| Return Type | Spring |
| Cv Flow | 2.57 |
| Solenoid | N/A |
| Voltage Rating | No Coil |
| Actuator Type | Bleed |
| Wiring Options | None |
| Installed Options | None |
| Valve Type | 4-Way, 2 Position |
| Overrides | No Overrides |
| Port Type | NPT |
| Operation | Pneumatic |
| Coil Style | No Coil |
| Stations | N/A |
| Valve Body Style | Side Ported |
| Temperature Range [Min] | -10 °F |
| Series | K Series |
| Operating Pressure Range | 50 psi to 150 psi |
| Valve Duty | Standard Duty |
| Temperature Range [Max] | 180 °F |
| Port Size | 1/2 |
| Spool Description | N/A |
| Weight | 2.2 LB |
